Panduit HLS-75R3 Cable Tie | Graybar Store
Panduit - Cable Tie - HLS-75R3
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: HLS-75R3
    SKU: 99845750
    $91.18
    Checking Pricing
         
    Color:Orange
    Packaging:1 Each
    Length:75 in.
    Tensile Strength (Pound):50 lb.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLS-75R3
    • Color Orange
    • Length 75 in.
    • Materials Nylon; Polyethylene
    • Tensile Strength (Pound) 50 lb.
    Product Overview:
    Tak Ty® Cable Tie, Packaging: 1 Each, Orange, Length: 75 in, Nylon; Polyethylene, Tensile Strength (Pound): 50 lb