Hubbell Premise Wiring HPWCVFBL8 Cable Tie | Graybar Store
Hubbell Premise Wiring - Cable Tie - HPWCVFBL8
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPWCVFBL8
    SKU: 99700851
    $13.49
    Checking Pricing
         
    Color:Blue
    Length:8 in.
    Material:99700851
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPWCVFBL8
    • Color Blue
    • Application Cable Protection
    • Type Cable Tie
    • Length 8 in.
    • Material 99700851
    Product Overview:
    ONE-WRAP® Cable Tie, Blue