Hubbell Premise Wiring - Cable Tie - HPWCVFBK8
+ / - Hover over image to Zoom
Other Views

Cable Tie

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HPWCVFBK8
SKU: 99700849
Checking Pricing
     
Color:Black
Length:8 in
Material:99700849
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HPWCVFBK8
  • Color Black
  • Length 8 in
  • Material 99700849
Product Overview:
Hubbell Premise Wiring Products, Cable Management Accessory, VELCRO Brand, ONE-WRAP Cable Tie, 8in. , Black, 10 Pack