Telect 02106-09 Cable Tie Bracket Assembly, Length 8.00 in., Powder Coat Gray | Graybar Store
Telect - Cable Tie Bracket Assembly, Length 8.00 in., Powder Coat Gray - 02106-09
+ / - Hover over image to Zoom
Other Views

    Cable Tie Bracket Assembly, Length 8.00 in., Powder Coat Gray

    Manufacturer: Telect
    Manufacturer #: 02106-09
    SKU: 99556009
    $11.25
    Checking Pricing
         
    Color:Clear
    Length:8 in
    Width (Inches):1.28
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 02106-09
    • Color Clear
    • Length 8 in
    • Materials Steel
    • Width (Inches) 1.28
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Tie, Clear, 1.28 in. W, Steel