Panduit HLTP2I-X0 Cable Tie | Graybar Store
Panduit - Cable Tie - HLTP2I-X0
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: HLTP2I-X0
    SKU: 99493715
    $16.68
    Checking Pricing
         
    Length:8 in.
    Packaging:10 per Pack
    Color:Black
    Bundle Diameter (Inches):1.91
    Tensile Strength (Pound):40 lb.
    Duty Rating:Intermediate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLTP2I-X0
    • Color Black
    • Bundle Diameter (Inches) 1.91
    • Length 8 in.
    • Materials Nylon; Polyethylene
    Product Overview:
    Tak Ty® Cable Tie, Packaging: 10 Per Pack, Black, Length: 8 in, Nylon; Polyethylene, Tensile Strength (Pound): 40 lb