Panduit BT5LH-C Cable Tie | Graybar Store
Panduit - Cable Tie - BT5LH-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: BT5LH-C
    SKU: 99485772
    $61.19
    Checking Pricing
         
    Color:Natural
    Packaging:100 per Pack
    Length:18.10 in.
    Bundle Diameter (Inches):5
    Tensile Strength (Pound):120 lb.
    Duty Rating:Light-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT5LH-C
    • Color Natural
    • Bundle Diameter (Inches) 5
    • Length 18.10 in.
    • Materials Nylon
    Product Overview:
    Dome Top® Cable Tie, Packaging: 100 Per Pack, Natural, Length: 18.1 in, Nylon, Tensile Strength (Pound): 120 lb