Panduit HLSP3S-X0 Cable Tie | Graybar Store
Panduit - Cable Tie - HLSP3S-X0
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: HLSP3S-X0
    SKU: 99434079
    $29.08
    Checking Pricing
         
    Length:12 in.
    Packaging:10 per Pack
    Color:Black
    Bundle Diameter (Inches):3.2
    Tensile Strength (Pound):50 lb.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLSP3S-X0
    • Color Black
    • Bundle Diameter (Inches) 3.2
    • Length 12 in.
    • Materials Nylon; Polyethylene
    Product Overview:
    Tak Ty® Cable Tie, Packaging: 10 Per Pack, Black, Length: 12 in, Nylon; Polyethylene, Tensile Strength (Pound): 50 lb