Thomas and Betts TY54513MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 45.00 L x 0.32 in. W, Black Nylon (50) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 45.00 L x 0.32 in. W, Black Nylon (50) - TY54513MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 45.00 L x 0.32 in. W, Black Nylon (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY54513MX
    SKU: 98411249
    $158.48
    Checking Pricing
         
    Packaging:50 per Pack
    Color:Black
    Length:45 in.
    Bundle Diameter (Inches):13
    Tensile Strength (Pound):175 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY54513MX
    • Color Black
    • Bundle Diameter (Inches) 13
    • Length 45 in.
    • Materials Weather-Resistant Nylon
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 50 Per Pack, Black, Length: 45 in, Weather Resistant Nylon, Tensile Strength (Pound): 175 lb