Thomas and Betts TY54513M Ty Rap® 45.00 L x 0.32 in. W Natural Nylon Cable Tie With Stainless Steel Locking Device | Graybar Store
Thomas and Betts - Ty Rap® 45.00 L x 0.32 in. W Natural Nylon Cable Tie With Stainless Steel Locking Device - TY54513M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® 45.00 L x 0.32 in. W Natural Nylon Cable Tie With Stainless Steel Locking Device

    Manufacturer: Thomas and Betts
    Manufacturer #: TY54513M
    SKU: 97117001
    $157.03
    Checking Pricing
         
    Tensile Strength (Pound):175 lb.
    Color:Natural
    Packaging:50 per Pack
    Bundle Diameter (Inches):13
    Length:45 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY54513M
    • Color Natural
    • Bundle Diameter (Inches) 13
    • Length 45 in.
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 50 Per Pack, Natural, Length: 45 in, Nylon, Tensile Strength (Pound): 175 lb