Thomas and Betts TY25M-5 Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.31 L x 0.19 in. W, Green Nylon (1000) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.31 L x 0.19 in. W, Green Nylon (1000) - TY25M-5
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.31 L x 0.19 in. W, Green Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY25M-5
    SKU: 96094539
    $111.00
    Checking Pricing
         
    Color:Black
    Packaging:100 (Inner) per Pack; 500 (Outer) per Pack
    Length:4 in.
    Bundle Diameter (Inches):0.625
    Tensile Strength (Pound):18 lb.
    Hole Size:No. 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY25M-5
    • Color Black
    • Bundle Diameter (Inches) 0.625
    • Hole Size No. 4
    • Length 4 in.
    Product Overview:
    Cable Tie, Packaging: 100 (Inner) Per Pack; 500 (Outer) Per Pack, Black, Length: 4 in, Nylon, Tensile Strength (Pound): 18 lb