Panduit BT4M-M Cable Tie | Graybar Store
Panduit - Cable Tie - BT4M-M
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: BT4M-M
    SKU: 96050516
    $100.50
    Checking Pricing
         
    Color:Natural
    Packaging:1000 per Pack
    Length:14.20 in.
    Bundle Diameter (Inches):4
    Tensile Strength (Pound):18 lb.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT4M-M
    • Color Natural
    • Bundle Diameter (Inches) 4
    • Length 14.20 in.
    • Materials Nylon
    Product Overview:
    Dome Top® Cable Tie, Packaging: 1000 Per Pack, Natural, Length: 14.2 in, Nylon, Tensile Strength (Pound): 18 lb