Panduit BT9LH-C0 Cable Tie | Graybar Store
Panduit - Cable Tie - BT9LH-C0
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: BT9LH-C0
    SKU: 95045601
    $121.81
    Checking Pricing
         
    Color:Black
    Packaging:100 per Pack
    Length:30.70 in.
    Bundle Diameter (Inches):0.19
    Tensile Strength (Pound):120 lb.
    Duty Rating:Light-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT9LH-C0
    • Color Black
    • Bundle Diameter (Inches) 0.19
    • Length 30.70 in.
    • Materials Nylon
    Product Overview:
    Dome Top® Cable Tie, Packaging: 100 Per Pack, Black, Length: 30.7, Nylon, Tensile Strength (Pound): 120 lb