Panduit HLS-15R8 Cable Tie | Graybar Store
Panduit - Cable Tie - HLS-15R8
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: HLS-15R8
    SKU: 95028236
    $19.66
    Checking Pricing
         
    Color:Grey
    Packaging:1 Each
    Length:15 in.
    Tensile Strength (Pound):40 lb.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLS-15R8
    • Color Grey
    • Length 15 in.
    • Materials Nylon; Polyethylene
    • Tensile Strength (Pound) 40 lb.
    Product Overview:
    Tak Ty® Cable Tie, Packaging: 1 Each, Gray, Length: 15 in, Nylon; Polyethylene, Tensile Strength (Pound): 40 lb