Panduit BT7LH-L Cable Tie | Graybar Store
Panduit - Cable Tie - BT7LH-L
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: BT7LH-L
    SKU: 94014376
    $43.45
    Checking Pricing
         
    Color:Natural
    Packaging:50 per Pack
    Length:24.40 in.
    Bundle Diameter (Inches):7
    Tensile Strength (Pound):120 lb.
    Duty Rating:Light-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT7LH-L
    • Color Natural
    • Bundle Diameter (Inches) 7
    • Length 24.40 in.
    • Materials Nylon
    Product Overview:
    Dome Top® Cable Tie, Packaging: 50 Per Pack, Natural, Length: 24.4 in, Nylon, Tensile Strength (Pound): 120 lb