Thomas and Betts TYB2315MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 7.00 L x 0.10 in. W, Black Nylon (1000) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 7.00 L x 0.10 in. W, Black Nylon (1000) - TYB2315MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 7.00 L x 0.10 in. W, Black Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TYB2315MX
    SKU: 90088398
    $73.50
    Checking Pricing
         
    Packaging:100 per Pack
    Color:Black
    Length:7 in.
    Bundle Diameter (Inches):1-1/2
    Tensile Strength (Pound):18 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYB2315MX
    • Color Black
    • Bundle Diameter (Inches) 1-1/2
    • Length 7 in.
    • Materials Weather-Resistant Nylon
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 100 Per Pack, Black, Length: 7 in, Weather Resistant Nylon, Tensile Strength (Pound): 18 lb