Panduit PLT1.5M-XMR30 Cable Tie | Graybar Store
Panduit - Cable Tie - PLT1.5M-XMR30
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: PLT1.5M-XMR30
    SKU: 90080367
    $399.00
    Checking Pricing
         
    Tensile Strength (Pound):18 lb.
    Color:Black
    Packaging:5000 per Pack
    Bundle Diameter (Inches):1.31
    Length:5.60 in.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1.5M-XMR30
    • Color Black
    • Bundle Diameter (Inches) 1.31
    • Length 5.60 in.
    • Materials Nylon
    Product Overview:
    Cable Tie, Packaging: 5000 Per Pack, Black, Length: 5.6 in, Nylon, Tensile Strength (Pound): 18 lb