Thomas and Betts TYZ25M TEFZEL® 7.31 L x 0.163 in. W Aqua Fluoropolymer Cable Ties (1000) | Graybar Store
Thomas and Betts - TEFZEL® 7.31 L x 0.163 in. W Aqua Fluoropolymer Cable Ties (1000) - TYZ25M
+ / - Hover over image to Zoom
Other Views

    TEFZEL® 7.31 L x 0.163 in. W Aqua Fluoropolymer Cable Ties (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TYZ25M
    SKU: 90064609
    $904.50
    Checking Pricing
         
    Tensile Strength (Pound):50 lb.
    Color:Aqua
    Packaging:100 per Pack
    Bundle Diameter (Inches):1-3/4
    Length:7.31 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYZ25M
    • Color Aqua
    • Bundle Diameter (Inches) 1-3/4
    • Length 7.31 in.
    • Materials Fluoropolymer
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 100 Per Pack, Aqua, Length: 7.31 in, Fluoropolymer, Tensile Strength (Pound): 50 lb