L. H. Dottie DT21H 25.25 L x 0.34 in. W Natural Nylon Heavy Duty Cable Ties (50) | Graybar Store
L. H. Dottie - 25.25 L x 0.34 in. W Natural Nylon Heavy Duty Cable Ties (50) - DT21H
+ / - Hover over image to Zoom
Other Views

    25.25 L x 0.34 in. W Natural Nylon Heavy Duty Cable Ties (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: DT21H
    SKU: 90009765
    $33.22
    Checking Pricing
         
    Color:Natural
    Length:25-1/4 in.
    Packaging:50 per Pack
    Tensile Strength (Pound):175 lb.
    Duty Rating:Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT21H
    • Color Natural
    • Length 25-1/4 in.
    • Materials Nylon 6.6
    • Tensile Strength (Pound) 175 lb.
    Product Overview:
    Cable Tie, Natural, Length 25.25 in., Tensile Strength (Pound) 175 lb., 50 Per Pack