Thomas and Betts CSS-270 Deltec® 27.00 L x 0.50 in. W Weather Resistant Black Acetal Pre Cut Cable Straps With Double Locking Head | Graybar Store
Thomas and Betts - Deltec® 27.00 L x 0.50 in. W Weather Resistant Black Acetal Pre Cut Cable Straps With Double Locking Head - CSS-270
+ / - Hover over image to Zoom
Other Views

    Deltec® 27.00 L x 0.50 in. W Weather Resistant Black Acetal Pre Cut Cable Straps With Double Locking Head

    Manufacturer: Thomas and Betts
    Manufacturer #: CSS-270
    SKU: 89041741
    $0.86
    Checking Pricing
         
    Tensile Strength (Pound):250 lb.
    Color:Black
    Packaging:25 per Pack
    Bundle Diameter (Inches):8
    Length:27 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CSS-270
    • Color Black
    • Bundle Diameter (Inches) 8
    • Length 27 in
    • Materials Acetal
    • Tensile Strength (Pound) 250 lb.
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Deltec® CSS Cable Tie, Packaging: 25 Per Pack, Black, Length: 27 in, Acetal, Tensile Strength (Pound): 250 lb