Thomas and Betts CSS-135 Deltec® 13.50 L x 0.50 in. W Weather Resistant Black Acetal Pre Cut Cable Straps With Double Locking Head | Graybar Store
Thomas and Betts - Deltec® 13.50 L x 0.50 in. W Weather Resistant Black Acetal Pre Cut Cable Straps With Double Locking Head - CSS-135
+ / - Hover over image to Zoom
Other Views

    Deltec® 13.50 L x 0.50 in. W Weather Resistant Black Acetal Pre Cut Cable Straps With Double Locking Head

    Manufacturer: Thomas and Betts
    Manufacturer #: CSS-135
    SKU: 88315154
    $0.68
    Checking Pricing
         
    Tensile Strength (Pound):250 lb.
    Color:Black
    Packaging:50 per Pack
    Bundle Diameter (Inches):3-1/2
    Length:13-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CSS-135
    • Color Black
    • Bundle Diameter (Inches) 3-1/2
    • Length 13-1/2 in.
    • Materials Acetal
    • Tensile Strength (Pound) 250 lb.
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Deltec® CSS Cable Tie, Packaging: 50 Per Pack, Black, Length: 13 1/2 in, Acetal, Tensile Strength (Pound): 250 lb