Thomas and Betts TY23M-8 Ty Rap® Cable Tie, Stainless Steel Locking Device, 3.62 L x 0.09 in. W, Gray Nylon (1000) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 3.62 L x 0.09 in. W, Gray Nylon (1000) - TY23M-8
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 3.62 L x 0.09 in. W, Gray Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY23M-8
    SKU: 88314554
    $45.30
    Checking Pricing
         
    Color:Grey
    Packaging:1000 (Inner) per Pack; 10000 (Outer) per Pack
    Length:3.62 in.
    Bundle Diameter (Inches):0.093
    Tensile Strength (Pound):18 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY23M-8
    • Color Grey
    • Bundle Diameter (Inches) 0.093
    • Length 3.62 in.
    • Materials Nylon
    Product Overview:
    Cable Tie, Packaging: 1000 (Inner) Per Pack; 10000 (Outer) Per Pack, Gray, Length: 3.62 in, Nylon, Tensile Strength (Pound): 18 lb