Thomas and Betts TY5512M Ty Rap® 8.20 L x 0.08 in. W Natural Nylon 6.6 Self Locking Identification Cable Ties | Graybar Store
Thomas and Betts - Ty Rap® 8.20 L x 0.08 in. W Natural Nylon 6.6 Self Locking Identification Cable Ties - TY5512M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® 8.20 L x 0.08 in. W Natural Nylon 6.6 Self Locking Identification Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TY5512M
    SKU: 88266446
    $49.89
    Checking Pricing
         
    Color:Natural
    Bundle Diameter (Inches):2
    Packaging:100 per Pack
    Length:8.30 in
    Tensile Strength (Pound):18 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY5512M
    • Color Natural
    • Bundle Diameter (Inches) 2
    • Length 8.30 in
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 100 Per Pack, Natural, Length: 8.3 in, Nylon, Tensile Strength (Pound): 18 lb