Thomas and Betts TY546M Ty Rap® 7.25 L x 0.19 in. W Natural Nylon 6.6 Self Locking Identification Cable Ties | Graybar Store
Thomas and Betts - Ty Rap® 7.25 L x 0.19 in. W Natural Nylon 6.6 Self Locking Identification Cable Ties - TY546M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® 7.25 L x 0.19 in. W Natural Nylon 6.6 Self Locking Identification Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TY546M
    SKU: 88266442
    $65.34
    Checking Pricing
         
    Color:Natural
    Bundle Diameter (Inches):1-3/4
    Packaging:100 per Pack
    Length:7.10 in
    Tensile Strength (Pound):50 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY546M
    • Color Natural
    • Bundle Diameter (Inches) 1-3/4
    • Length 7.10 in
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 100 Per Pack, Natural, Length: 7.1 in, Nylon, Tensile Strength (Pound): 50 lb