Thomas and Betts TY5354MX Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 14.62 L x 0.19 in. W, Black Nylon, No. 10 Screw Hole (100) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 14.62 L x 0.19 in. W, Black Nylon, No. 10 Screw Hole (100) - TY5354MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 14.62 L x 0.19 in. W, Black Nylon, No. 10 Screw Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY5354MX
    SKU: 88266421
    $112.54
    Checking Pricing
         
    Packaging:100 per Pack
    Color:Black
    Length:14.60 in.
    Bundle Diameter (Inches):4
    Tensile Strength (Pound):50 lb.
    Hole Size:No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY5354MX
    • Color Black
    • Bundle Diameter (Inches) 4
    • Hole Size No. 10
    • Length 14.60 in.
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 100 Per Pack, Black, Length: 14.6 in, Weather Resistant Nylon, Tensile Strength (Pound): 50 lb