Thomas and Betts TY533MX Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 4.00 L x 0.09 in. W, Black Nylon, No. 4 Screw Hole (100) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 4.00 L x 0.09 in. W, Black Nylon, No. 4 Screw Hole (100) - TY533MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 4.00 L x 0.09 in. W, Black Nylon, No. 4 Screw Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY533MX
    SKU: 88266416
    $59.06
    Checking Pricing
         
    Packaging:100 per Pack
    Color:Black
    Length:4 in.
    Bundle Diameter (Inches):0.63
    Tensile Strength (Pound):18 lb.
    Hole Size:No. 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY533MX
    • Color Black
    • Bundle Diameter (Inches) 0.63
    • Hole Size No. 4
    • Length 4 in.
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 100 Per Pack, Black, Length: 4 in, Weather Resistant Nylon, Tensile Strength (Pound): 18 lb