Panduit SST2S-M Cable Tie | Graybar Store
Panduit - Cable Tie - SST2S-M
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: SST2S-M
    SKU: 88201087
    $80.00
    Checking Pricing
         
    Color:Natural
    Packaging:1000 per Pack
    Length:6.70 in
    Bundle Diameter (Inches):1-3/4
    Tensile Strength (Pound):50 lb.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SST2S-M
    • Color Natural
    • Bundle Diameter (Inches) 1-3/4
    • Length 6.70 in
    • Materials Nylon
    Product Overview:
    Sta Strap® Cable Tie, Packaging: 1000 Per Pack, Natural, Length: 6.7 in, Nylon, Tensile Strength (Pound): 50 lb