Panduit MLT4H-LP316 Cable Tie | Graybar Store
Panduit - Cable Tie - MLT4H-LP316
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: MLT4H-LP316
    SKU: 88198297
    $1.77
    Checking Pricing
         
    Tensile Strength (Pound):450 lb.
    Color:Natural
    Packaging:50 per Pack
    Bundle Diameter (Inches):4
    Length:14.30 in.
    Duty Rating:Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MLT4H-LP316
    • Color Natural
    • Bundle Diameter (Inches) 4
    • Length 14.30 in.
    • Materials Stainless Steel
    Product Overview:
    Pan Steel® MLT Cable Tie, Packaging: 50 Per Pack, Natural, Length: 14.3 in, Stainless Steel, Tensile Strength (Pound): 450 lb