Panduit MLT12SH-Q316 Cable Tie | Graybar Store
Panduit - Cable Tie - MLT12SH-Q316
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: MLT12SH-Q316
    SKU: 25805355
    $10.21
    Checking Pricing
         
    Tensile Strength (Pound):900 lb.
    Color:Natural
    Packaging:25 per Pack
    Bundle Diameter (Inches):12
    Length:42.20 in.
    Duty Rating:Super-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MLT12SH-Q316
    • Color Natural
    • Bundle Diameter (Inches) 12
    • Length 42.20 in.
    • Materials Stainless Steel
    Product Overview:
    Pan Steel® MLT Cable Tie, Packaging: 25 Per Pack, Natural, Length: 42.2 in, Stainless Steel, Tensile Strength (Pound): 900 lb