Burndy CTSS225300304C Stainless Steel Cable Tie, 11.81 L x 0.18 in. W, Tensile Strength 225 lb., Max. Bundle Dia. 3 in. | Graybar Store
Burndy - Stainless Steel Cable Tie, 11.81 L x 0.18 in. W, Tensile Strength 225 lb., Max. Bundle Dia. 3 in. - CTSS225300304C
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Cable Tie, 11.81 L x 0.18 in. W, Tensile Strength 225 lb., Max. Bundle Dia. 3 in.

    Manufacturer: Burndy
    Manufacturer #: CTSS225300304C
    SKU: 25669203
    $0.61
    Checking Pricing
         
    Tensile Strength (Pound):225 lb.
    Packaging:100 per Pack
    Bundle Diameter (Inches):3
    Length:11.81 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CTSS225300304C
    • Bundle Diameter (Inches) 3
    • Length 11.81 in.
    • Materials Stainless Steel
    • Tensile Strength (Pound) 225 lb.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable Tie, Packaging: 100 Per Pack, Length: 11.81 in, Stainless Steel, Tensile Strength (Pound): 225 lb