Thomas and Betts TT-7-30-0-L Catamount® Weatherable Nylon 7.136 L x 0.187 in. W Twist Tail Cable Ties | Graybar Store
Thomas and Betts - Catamount® Weatherable Nylon 7.136 L x 0.187 in. W Twist Tail Cable Ties - TT-7-30-0-L
+ / - Hover over image to Zoom
Other Views

    Catamount® Weatherable Nylon 7.136 L x 0.187 in. W Twist Tail Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TT-7-30-0-L
    SKU: 25407619
    $7.22
    Checking Pricing
         
    Tensile Strength (Pound):30 lb.
    Color:Black
    Packaging:50 per Bag
    Bundle Diameter (Inches):1-3/4
    Length:7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TT-7-30-0-L
    • Color Black
    • Bundle Diameter (Inches) 1-3/4
    • Length 7 in.
    Product Overview:
    Cable Tie, Packaging: 50 per Bag, Black, Length: 7 in, Weather Resistant Nylon, Tensile Strength (Pound): 30 lb