NSI Industries 1850 18.00 L x 0.189 in. W Natural Nylon Standard Duty Cable Ties | Graybar Store
NSI Industries - 18.00 L x 0.189 in. W Natural Nylon Standard Duty Cable Ties - 1850
+ / - Hover over image to Zoom
Other Views

    18.00 L x 0.189 in. W Natural Nylon Standard Duty Cable Ties

    Manufacturer: NSI Industries
    Manufacturer #: 1850
    SKU: 25398377
    $0.28
    Checking Pricing
         
    Color:Natural
    Packaging:100 per Pack
    Length:18 in.
    Bundle Diameter (Inches):5
    Tensile Strength (Pound):50 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 1850
    • Color Natural
    • Bundle Diameter (Inches) 5
    • Length 18 in.
    • Materials Nylon 6.6
    • Tensile Strength (Pound) 50 lb.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable Tie, Natural, Length 18 in., Nylon, Tensile Strength 50 lb., 100 Per Pack