Ideal Industries IT3S-C35 Burgundy Nylon Plenum Rated 11.2 L x 0.178 in. W Standard Cable Tie, Max. Bundle Dia. 3 1/16 in., Tensile Strength 50 lbs. | Graybar Store
Ideal Industries - Burgundy Nylon Plenum Rated 11.2 L x 0.178 in. W Standard Cable Tie, Max. Bundle Dia. 3 1/16 in., Tensile Strength 50 lbs. - IT3S-C35
+ / - Hover over image to Zoom
Other Views

    Burgundy Nylon Plenum Rated 11.2 L x 0.178 in. W Standard Cable Tie, Max. Bundle Dia. 3 1/16 in., Tensile Strength 50 lbs.

    Manufacturer: Ideal Industries
    Manufacturer #: IT3S-C35
    SKU: 25358383
    $0.31
    Checking Pricing
         
    Tensile Strength (Pound):50 lb.
    Color:Burgundy
    Packaging:100 per Pack
    Bundle Diameter (Inches):3-1/16
    Length:11.20 in.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT3S-C35
    • Color Burgundy
    • Bundle Diameter (Inches) 3-1/16
    • Length 11.20 in.
    • Materials Nylon
    • Tensile Strength (Pound) 50 lb.
    • Packaging 100 per Pack
    • Duty Rating Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Tie, Packaging: 100 Per Pack, Burgundy, Length: 11.2 in, Nylon, Tensile Strength (Pound): 50 lb