L. H. Dottie DT36H 37.25 L x 0.34 in. W Natural Nylon Heavy Duty Cable Ties (50) | Graybar Store
L. H. Dottie - 37.25 L x 0.34 in. W Natural Nylon Heavy Duty Cable Ties (50) - DT36H
+ / - Hover over image to Zoom
Other Views

    37.25 L x 0.34 in. W Natural Nylon Heavy Duty Cable Ties (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: DT36H
    SKU: 25321722
    $53.00
    Checking Pricing
         
    Color:Natural
    Length:37.25 in.
    Packaging:50 per Pack
    Tensile Strength (Pound):175 lb.
    Duty Rating:Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT36H
    • Color Natural
    • Length 37.25 in.
    • Materials Nylon 6.6
    • Tensile Strength (Pound) 175 lb.
    • Packaging 50 per Pack
    • Duty Rating Heavy
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Tie, Natural, Length 37.25 in., Tensile Strength 175 lb.