Panduit PLT4H-L186 Cable Tie | Graybar Store
Panduit - Cable Tie - PLT4H-L186
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: PLT4H-L186
    SKU: 25261528
    $47.20
    Checking Pricing
         
    Tensile Strength (Pound):60 lb.
    Color:Dark Blue
    Packaging:50 per Pack
    Bundle Diameter (Inches):4
    Length:14.40 in.
    Duty Rating:Light-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT4H-L186
    • Color Dark Blue
    • Bundle Diameter (Inches) 4
    • Length 14.40 in.
    • Materials Polypropylene
    Product Overview:
    Pan Ty® Cable Tie, Packaging: 50 Per Pack, Dark Blue, Length: 14.4 in, Polypropylene, Tensile Strength (Pound): 60 lb