Panduit PLT1M-C186 Cable Tie | Graybar Store
Panduit - Cable Tie - PLT1M-C186
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: PLT1M-C186
    SKU: 25261523
    $23.04
    Checking Pricing
         
    Tensile Strength (Pound):15 lb.
    Color:Dark Blue
    Packaging:100 per Pack
    Bundle Diameter (Inches):0.87
    Length:3.90 in.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1M-C186
    • Color Dark Blue
    • Bundle Diameter (Inches) 0.87
    • Length 3.90 in.
    • Materials Polypropylene
    Product Overview:
    Pan Ty® PLT1M Cable Tie, Packaging: 100 Per Pack, Dark Blue, Length: 3.9 in, Polypropylene, Tensile Strength (Pound): 15 lb