Dolphin Components DC-8AHM Red Nylon Plenum Rated Cable Tie, Length 8 in., Max. Bundle Dia. 1 3/4 in. (1,000) | Graybar Store
Dolphin Components - Red Nylon Plenum Rated Cable Tie, Length 8 in., Max. Bundle Dia. 1 3/4 in. (1,000) - DC-8AHM
+ / - Hover over image to Zoom
Other Views

    Red Nylon Plenum Rated Cable Tie, Length 8 in., Max. Bundle Dia. 1 3/4 in. (1,000)

    Manufacturer: Dolphin Components
    Manufacturer #: DC-8AHM
    SKU: 25197289
    $136.51
    Checking Pricing
         
    Color:Red
    Packaging:1000 per Pack
    Bundle Diameter (Inches):1-3/4
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dolphin Components
    • Manufacturer # DC-8AHM
    • Color Red
    • Bundle Diameter (Inches) 1-3/4
    • Length 8 in.
    • Materials Nylon
    • Packaging 1000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cable Tie, Packaging: 1000 Per Pack, Red, Length: 8 in, Nylon