Thomas and Betts TYHT23M Ty Rap® 3.62 L x 0.092 in. W Light Green Nylon 4.6 Extra High Temperature Cable Ties | Graybar Store
Thomas and Betts - Ty Rap® 3.62 L x 0.092 in. W Light Green Nylon 4.6 Extra High Temperature Cable Ties - TYHT23M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® 3.62 L x 0.092 in. W Light Green Nylon 4.6 Extra High Temperature Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TYHT23M
    SKU: 25141410
    $820.50
    Checking Pricing
         
    Tensile Strength (Pound):18 lb.
    Color:Natural
    Packaging:1000 per Pack
    Bundle Diameter (Inches):0.625
    Length:3.62 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYHT23M
    • Color Natural
    • Bundle Diameter (Inches) 0.625
    • Length 3.62 in.
    • Materials High Temperature Nylon
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 1000 Per Pack, Natural, Length: 3.62 in, High Temperature Nylon, Tensile Strength (Pound): 18 lb