Panduit CBR2S-M0 Cable Tie | Graybar Store
Panduit - Cable Tie - CBR2S-M0
+ / - Hover over image to Zoom
Other Views

    Cable Tie

    Manufacturer: Panduit
    Manufacturer #: CBR2S-M0
    SKU: 25116269
    $102.01
    Checking Pricing
         
    Tensile Strength (Pound):50 lb.
    Color:Black
    Packaging:1000 per Pack
    Bundle Diameter (Inches):2
    Length:7.60 in.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBR2S-M0
    • Color Black
    • Bundle Diameter (Inches) 2
    • Length 7.60 in.
    • Materials Nylon
    Product Overview:
    Contour Ty® Cable Tie, Packaging: 1000 Per Pack, Black, Length: 7.6 in, Nylon, Tensile Strength (Pound): 50 lb