Ideal Industries IT2S-M Powr Tie™ Natural Nylon 7.5 in. L x 0.178 in. W Cable Tie, Max. Bundle Dia. 1 7/8 in., Tensile Strength 50 lbs. (1000) | Graybar Store
Ideal Industries - Powr Tie™ Natural Nylon 7.5 in. L x 0.178 in. W Cable Tie, Max. Bundle Dia. 1 7/8 in., Tensile Strength 50 lbs. (1000) - IT2S-M
+ / - Hover over image to Zoom
Other Views

    Powr Tie™ Natural Nylon 7.5 in. L x 0.178 in. W Cable Tie, Max. Bundle Dia. 1 7/8 in., Tensile Strength 50 lbs. (1000)

    Manufacturer: Ideal Industries
    Manufacturer #: IT2S-M
    SKU: 22107153
    $0.10
    Checking Pricing
         
    Tensile Strength (Pound):50 lb.
    Color:Natural
    Packaging:1000 per Pack
    Bundle Diameter (Inches):1-7/8
    Length:7-1/2 in.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT2S-M
    • Color Natural
    • Bundle Diameter (Inches) 1-7/8
    • Length 7-1/2 in.
    • Materials Nylon
    • Tensile Strength (Pound) 50 lb.
    • Packaging 1000 per Pack
    • Duty Rating Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Tie, Packaging: 1000 Per Pack, Natural, Length: 7 1/2 in, Nylon, Tensile Strength (Pound): 50 lb