Burndy CT50400M00 15.50 L x 0.18 in. W UV Black (Mil Spec) Nylon UNIRAP™ Cable Ties (1000) | Graybar Store
Burndy - 15.50 L x 0.18 in. W UV Black (Mil Spec) Nylon UNIRAP™ Cable Ties (1000) - CT50400M00
+ / - Hover over image to Zoom
Other Views

    15.50 L x 0.18 in. W UV Black (Mil Spec) Nylon UNIRAP™ Cable Ties (1000)

    Manufacturer: Burndy
    Manufacturer #: CT50400M00
    SKU: 22106711
    $0.20
    Checking Pricing
         
    Color:Black
    Packaging:1000 per Pack
    Length:14.60 in.
    Bundle Diameter (Inches):4
    Tensile Strength (Pound):50 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50400M00
    • Color Black
    • Bundle Diameter (Inches) 4
    • Length 14.60 in.
    • Materials Nylon 6.6
    • Tensile Strength (Pound) 50 lb.
    • Packaging 1000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Tie, Black, Length 14.6 in., Nylon, Tensile Strength 50 lb.