Burndy CT30125M0 6.00 L x 0.14 in. W UV Black Nylon UNIRAP™ Cable Ties (1000) | Graybar Store
Burndy - 6.00 L x 0.14 in. W UV Black Nylon UNIRAP™ Cable Ties (1000) - CT30125M0
+ / - Hover over image to Zoom
Other Views

    6.00 L x 0.14 in. W UV Black Nylon UNIRAP™ Cable Ties (1000)

    Manufacturer: Burndy
    Manufacturer #: CT30125M0
    SKU: 22106659
    $0.05
    Checking Pricing
         
    Color:Black
    Packaging:1000 per Pack
    Length:5.80 in.
    Bundle Diameter (Inches):1-1/4
    Tensile Strength (Pound):40 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT30125M0
    • Color Black
    • Bundle Diameter (Inches) 1-1/4
    • Length 5.80 in.
    • Materials Nylon 6.6
    • Tensile Strength (Pound) 40 lb.
    • Packaging 1000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Tie, Black, Length 5.8 in., Nylon, Tensile Strength 40 lb.