Dolphin Components DC-11AH Red Nylon Plenum Rated Cable Tie, Length 11 in., Max. Bundle Dia. 3 in. (100) | Graybar Store
Dolphin Components - Red Nylon Plenum Rated Cable Tie, Length 11 in., Max. Bundle Dia. 3 in. (100) - DC-11AH
+ / - Hover over image to Zoom
Other Views

    Red Nylon Plenum Rated Cable Tie, Length 11 in., Max. Bundle Dia. 3 in. (100)

    Manufacturer: Dolphin Components
    Manufacturer #: DC-11AH
    SKU: 22085930
    $28.34
    Checking Pricing
         
    Color:Red
    Packaging:100 per Pack
    Bundle Diameter (Inches):3
    Length:11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dolphin Components
    • Manufacturer # DC-11AH
    • Color Red
    • Bundle Diameter (Inches) 3
    • Length 11 in.
    • Materials Nylon
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cable Tie, Packaging: 100 Per Pack, Red, Length: 11 in, Nylon