Siemon STM-8 Cable Tester | Graybar Store
Siemon - Cable Tester - STM-8
+ / - Hover over image to Zoom
Other Views

    Cable Tester

    Manufacturer: Siemon
    Manufacturer #: STM-8
    SKU: 94008324
    $320.80
    Checking Pricing
         
    Tool Application:Opens, Shorts, Reversals, Miswires, Split Pairs, Cable Length
    Display Type:LCD
    Power Source:9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # STM-8
    • Display Type LCD
    • Power Source 9V Battery
    • Tool Application Opens, Shorts, Reversals, Miswires, Split Pairs, Cable Length
    • For Use With UTP, Shielded Cabling
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Handheld cable tester
    • Extended Battery Life - A low battery status indication is provided, as well as automatic shut-off
    • Long Length Testing - Test cable runs up to 2950 ft.
    • Easy Reference - Indications for 6- and 8-position jacks
    • Line Voltage Indicator - The presence of line voltage is indicated on the display to help prevent accidental damage to the unit
    • Multi-Location Testing - Additional remotes can be purchased separately
    • Universal Compatibility - The UTP modular cords are equipped with patented universal plugs that fit into any standard 6- or 8-position modular jack