Greenlee NC-100 Cable Tester | Graybar Store
Greenlee - Cable Tester - NC-100
+ / - Hover over image to Zoom
Other Views

    Cable Tester

    Manufacturer: Greenlee
    Manufacturer #: NC-100
    SKU: 25101944
    $134.68
    Checking Pricing
         
    Display Type:Green LED
    Power Source:9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # NC-100
    • Display Type Green LED
    • Power Source 9V Battery
    Product Overview:
    Cable Tester, Function Type Open, Operating Temperature 0 to 50 Deg C, 9V Alkaline Battery Power Supply, Application Tests Shielded Twisted Pair, Unshielded Twisted Pair, Coaxial Cable, Inclusion Remote Unit, Net Cat Brand, NC Model