Independent Technologies ITC-3002-KIT Cable Test Kit | Graybar Store
Independent Technologies - Cable Test Kit - ITC-3002-KIT
+ / - Hover over image to Zoom
Other Views

    Cable Test Kit

    Manufacturer: Independent Technologies
    Manufacturer #: ITC-3002-KIT
    SKU: 88138447
    $505.48
    Checking Pricing
         
    Power Source:9 Battery V
    Tool Application:Continuity Test; Pair Voltage Test; Tone Mode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Independent Technologies
    • Manufacturer # ITC-3002-KIT
    • Power Source 9 Battery V
    • Tool Application Continuity Test; Pair Voltage Test; Tone Mode
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Test-All IV Cable Test Kit, Power Source: 9 Battery V, Tool Application: Continuity Test; Pair Voltage Test; Tone Mode, Voltage Range 120V AC, Includes Cords, Adapters, Plugs, Carry Case, 9V Battery, User Guide
    Kit Includes
    • Test All IV Tester
    • 8 Conductor Modular Cord
    • Cat5 110 Adapter
    • Universal 66 Block Adapter
    • BIX Adapter
    • Modular LED Shorting Plug
    • Modular Alligator Clip Cord
    • Protective Carry Case with Belt Loop
    • Battery
    • User Guide