Maclean Senior Industries J1096 Cable Suspension Clamp | Graybar Store
Maclean Senior Industries - Cable Suspension Clamp - J1096
+ / - Hover over image to Zoom
Other Views

    Cable Suspension Clamp

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J1096
    SKU: 96096921
    $5.26
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J1096
    • Type Cable Suspension Clamp
    • Material of Construction Steel
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable Suspension Clamp, Steel, Length: 5-3/4 (Clamp) in, Diameter (Inches): 1/2 (Clamp Bolt) in, Strand Size: 1/4 to 7/16 in