Maclean Senior Industries SI-1755 Cable Suspension Clamp | Graybar Store
Maclean Senior Industries - Cable Suspension Clamp - SI-1755
+ / - Hover over image to Zoom
Other Views

    Cable Suspension Clamp

    Manufacturer: Maclean Senior Industries
    Manufacturer #: SI-1755
    SKU: 25803477
    $5.58
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # SI-1755
    • Type Curved Cable Suspension Clamp
    • Material of Construction Steel
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    Product Overview:
    Cable Suspension Clamp, Steel, Strand Size: 1/4 to 7/16 in