Maclean Senior Industries SI-1740 Cable Suspension Clamp | Graybar Store
Maclean Senior Industries - Cable Suspension Clamp - SI-1740
+ / - Hover over image to Zoom
Other Views

    Cable Suspension Clamp

    Manufacturer: Maclean Senior Industries
    Manufacturer #: SI-1740
    SKU: 25803476
    $4.94
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # SI-1740
    • Type Flat Cable Suspension Clamp
    • Material of Construction Steel
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    Product Overview:
    Cable Suspension Clamp, Steel, Strand Size: 1/4 to 7/16 in