Arlington TL50P The Loop™ UV Rated Non Metallic Cable Support, 5 in. Bundle Capacity | Graybar Store
Arlington - The Loop™ UV Rated Non Metallic Cable Support, 5 in. Bundle Capacity - TL50P
+ / - Hover over image to Zoom
Other Views

    The Loop™ UV Rated Non Metallic Cable Support, 5 in. Bundle Capacity

    Manufacturer: Arlington
    Manufacturer #: TL50P
    SKU: 99578073
    $13.77
    Checking Pricing
         
    Use With:Cat 5, 6, 7 Cables and Fiber Optic Cables
    Color:Silver
    Dimensions:5 W x 22-1/2 H in
    Trade Size:5 in.
    Packaging:25 per Pack
    Width (Inches):5 in.
    Height (Inch):22-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TL50P
    • Color Silver
    • Dimensions 5 W x 22-1/2 H in
    • Country of Origin US - USA
    • Height (Inch) 22-1/2 in.
    • Materials Non Metallic
    • Trade Size 5 in.
    • Width (Inches) 5 in.
    • Packaging 25 per Pack
    • Use With Cat 5, 6, 7 Cables and Fiber Optic Cables
    Product Overview:
    The Loop™ Cable Support, Packaging: 25 per Pack, UV Rated Plastic, Trade Size: 5 in