Panduit JP2ZP-L20 Cable Support System with Z Purlin Clips | Graybar Store
Panduit - Cable Support System with Z Purlin Clips - JP2ZP-L20
+ / - Hover over image to Zoom
Other Views

    Cable Support System with Z Purlin Clips

    Manufacturer: Panduit
    Manufacturer #: JP2ZP-L20
    SKU: 22126520
    $3.80
    Checking Pricing
         
    Color:Black
    Packaging:50 per Pack
    Bundle Diameter (Inches):2
    Use With:Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Bend Radius (Inch):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP2ZP-L20
    • Color Black
    • Bend Radius (Inch) 1
    • Bundle Diameter (Inches) 2
    • Materials Metal (Attachments); Nylon
    Product Overview:
    J Pro™ Cable Support System with Z Purlin Clips, Packaging: 50 Per Pack, Metal (Attachments); Nylon, Black